Shop All Sliding Window Rollers & Guides
Zoro Select
Frame Wing Clip, Screen, 7/8" L
Mfr # 90-77
Zoro # G4813319
product price: $0.16
/ea
Sold in multiples of 25 for $4.00
$4.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screen
- Material Plastic
- Finish Unfinished
- Height (In.) 1/4 in
- Length (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90-77
- Zoro # G4813319
- Country of Origin United States
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 1/4 in |
Length (In.) | 7/8 in |
Base Size (In.) | 7/8 |
Details
Type | Screen |
Material | Plastic |
Finish | Unfinished |
Item | Frame Wing Clip |
Color | White |
Hardware | Not Included |
Description
Frame Wing Clip, Screen, Plastic, Unfinished, Length (In.) 7/8 in, Height (In.) 1/4 in, Base Size (In.) 7/8, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Electric Door Operator, Slvr, 18-1/4 in. L (4631-3971 AL)
- IVES Satin Chrome Stop WS2026D (WS2026D)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT354X25)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Female Threaded, 100PK (WMAG1420)
- ZORO SELECT Sash Window Lock, Steel, Black (50-603B)
- ZORO SELECT Window Guide Assortment, 42 Pc (8170)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533WH-1)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-15/32" L (85-619PW-1)
- ZORO SELECT Tube Balance, Non-Tilt Window, 29-3/4" L (70-N29SR)
- ZORO SELECT Slide Latch, Tilt Window, 2-9/32" L (83-607BA-1)
- ZORO SELECT Frame, Screen, 96" L (90H-254)
- Zoro Select Sliding Window Rollers & Guides