Shop All Sliding Window Rollers & Guides
Zoro Select
Frame Tension Spring, Screen, 2-25/64" L
Mfr # 90-498
Zoro # G6265712
product price: $0.16
/ea
Sold in multiples of 25 for $4.00
$4.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screen
- Material Steel
- Finish Zinc Plated
- Height (In.) 1/4 in
- Length (In.) 2 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90-498
- Zoro # G6265712
- Country of Origin United States
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 1/4 in |
Length (In.) | 2 25/64 in |
Base Size (In.) | 2-25/64 |
Details
Type | Screen |
Material | Steel |
Finish | Zinc Plated |
Color | Gray |
Item | Frame Tension Spring |
Hardware | Not Included |
Description
Frame Tension Spring, Screen, Steel, Zinc Plated, Length (In.) 2 25/64 in, Height (In.) 1/4 in, Base Size (In.) 2-25/64, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 2 in W x 36 in H Aluminum Continuous Hinge (4PNX1)
- HARDWARE RESOURCES 1-1/2"x1-1/2"x1/2" Zinc Universal Angle Bracket (9012)
- STRYBUC Slide Latch And Keeper Set (91-4A)
- HAGER COMPANIES Bb1279 Full Mortise, 5 Knuckle, Ball Bearing, Standard Weight Hinge 4.5" X 4.5" 1279B0045004526D0N01 (1279B0045004526D0N01)
- ZORO SELECT Tube Balance, Non-Tilt Window, 29-5/8" L (76-SMS29R)
- ZORO SELECT Window Operator, Hand Casement, 12" L (36-311)
- ZORO SELECT Tube Balance, Tilt Window, 29" L (83-28R)
- ZORO SELECT Frame, Screen, 96" L (90H-254)
- ZORO SELECT Sash Pivot Bar, Tilt Window, 3" L (85-501)
- ZORO SELECT Frame Wing Clip, Screen, 7/8" L (90-77)
- ZORO SELECT Window Balance, Plated, Nylon/Steel, 3 in H (96-M28F)
- Zoro Select Sliding Window Rollers & Guides