Shop All Plumbing Specialty Tools
Zoro Select
Four Way Steel Water Key
Mfr # 34A523
Zoro # G5295132
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Features Square Stems
- Construction Steel
- Type Four Way
- Tube Capacity (In.) 1/4, 11/32, 5/16, 9/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34A523
- Zoro # G5295132
- UPC # 190735467671
- Country of Origin India
- Category Plumbing Specialty Tools
Dimensions
Size | 1/4 in |
Overall Height | 5/8 in |
Overall Length | 3 in |
Overall Width | 3 in |
Details
Item | Water Key |
Material | Alloy Steel |
Features | Square Stems |
Construction | Steel |
Type | Four Way |
Tube Capacity (In.) | 1/4, 11/32, 5/16, 9/32 |
Function | For Use On Square Stems |
Key Style | Shutoff Valve Key |
Measurement Type | SAE |
For System Type | Water |
Finish | Chrome |
Head Configuration | SQUARE 1/4, 9/32, 5/16 y 11/32 in |
Non-Sparking | No |
Includes Bits | No |
Handle Color | Silver |
Non-Magnetic | No |
Handle Shape | Cross |
Insulated | No |
Securing Chain | No |
Corrosion Resistant | Yes |
Description
Water Key, Size 1/4 in, Handle Shape Cross, Overall Length 3 in, Alloy Steel, Water, SAE, Chrome, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White (438101BC)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-100 1 1/2)
- PEERLESS Designer Hose Assembly - P8550 (RP41122)
- ZORO SELECT Flange, 2-1/2", Iron, 300 psi (0390201028)
- ZORO SELECT Socket Set 5 Piece, Tub Valve (34A498)
- ZORO SELECT T-Shaped Water Key, 1/4 in, 9/32 in, 5/16 in, 11/32 in Sizes, 3-5/32 in Overall Lg, Steel, Chrome (151-015)
- ZORO SELECT Street Key, Combination, Steel, 30 In L (151-067)
- ZORO SELECT Water Meter Key, Box, 6 In L (34A513)
- ZORO SELECT Cartridge Removal Tool, Metal, Heavy Duty (45159)
- ZORO SELECT Tub Drain Wrench (34A506)
- PROSKIT Jumbo Tool Kit (PK-1990A)
- Zoro Select Plumbing Tools