Shop All Shower & Bathtub Parts
Zoro Select
Four Grip Style Shower Handle, 2-1/2" L
Mfr # 30278
Zoro # G4777670
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Handles
- For Use With Bathtub and Shower Handle
- Finish Chrome
- Material of Construction Zinc
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30278
- Zoro # G4777670
- UPC # 091712302780
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 2-1/2" |
Handle Length | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Handles |
Item | Four Grip Style Shower Handle |
For Use With | Bathtub and Shower Handle |
Finish | Chrome |
Material of Construction | Zinc |
Number of Holes | 0 |
Includes | Screw |
Ligature Resistant | No |
ADA Compliance | No |
Features | Fits Price Pfister and Ez-Flo Compression Tub and Shower Valves |
Includes Check Stop | No |
Includes Trim Plate | No |
Includes Handle | Yes |
Includes Drain Stopper | No |
Includes Stem | No |
Includes Valve | No |
Includes Tub Spout | No |
Includes Cartridge | No |
Handle Material | Metal |
Description
Four Grip Style Shower Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Bathtub and Shower Handle, Handle Length 2 1/2 in, Handle Material Metal, Ligature Resistant No, Number of Handles 1, Ez-Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS Loose Key Handle (PK1300)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (523LF-TGMHDF)
- LEGEND VALVE 1-1/4" S-601 PVC BALL VALVE (201-406)
- DYNAQUIP CONTROLS 1" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 1)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15081)
- ZORO SELECT Four Blade Shower Handle, 2" L (32833)
- ZORO SELECT Volume Control Knob, 2-3/8" L (32809)
- ZORO SELECT Brass Shower Arm, 6" L (15050)
- ZORO SELECT Escutcheon Sleeve, 2-5/16"L, Chrome Finish (32683)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15089)
- KIBI 59 Metal Shower Hose - Chrome (SL5901CH)
- Zoro Select Shower & Bathtub Parts