Shop All Spill Containment Accessories
Zoro Select
Four Drum Spill Container, Orange
Mfr # SP455 ORANGE
Zoro # G2111299
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 50 1/2 in
- Spill Containment Load Capacity 3,600 lb
- Drain Included No
- Spill Containment Load Capactiy 3600 lb.
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SP455 ORANGE
- Zoro # G2111299
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 50 1/2 in |
Inside Dia. | 50 in |
Height | 17 1/2 in |
Width | 50 1/2 in |
Length | 50 1/2 in |
Dimensions | 50 1/2 in x 50 1/2 in x 17 1/2 in |
Bottom Inside Widths | 50 in |
Details
Spill Containment Load Capacity | 3,600 lb |
Drain Included | No |
Spill Containment Load Capactiy | 3600 lb. |
Color | Orange |
Material | Polyethylene |
Load Capacity | 3,600 lb |
Item | Drum Spill Container |
Standards | EPA 40 CFR 264.175 |
Spill Capacity | 55 gal |
For Use With Container Type/Spill Capacity | 4 Drum 55 gal Capacity |
Supports EPA Compliance | 40 CFR 264.175 |
For Number of 55 gal. Drums | 4 |
Sump Material | Polyethylene |
For Container Type | Drum |
Includes Drain | No |
Recycled Content (%) | No Recycled Content |
Description
Drum Spill Container, Bottom Inside Width 50 in, Color Orange, Dimensions 50 1/2 in x 50 1/2 in x 17 1/2 in, Includes Drain No, For Container Type Drum, For Use With Container Type/Spill Capacity 4 Drum 55 gal Capacity, Height 17 1/2 in, Length 50 1/2 in, Sump Material Polyethylene, For Number of 55 gal. Drums 4, Recycled Content ( Percent) No Recycled Content, Spill Capacity 55 gal, Load Capacity 3,600 lb, Standards EPA 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Width 50 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus Lock® Keyed Different Non-Conductive Padlock, (74/40HB75 KD YLW)
- KLEENGUARD V30 Nemesis Safety Glasses with KleenVision Anti-Fog Coating, Smoke Polycarbonate (KCC22609)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-335)
- SIGNMISSION OSHA Notice Sign, 12" H, Rigid Plastic, De-Energized And Lock Out Boost Sign With Symbol, Landscape (OS-NS-P-1218-L-10958)
- ZORO SELECT Handi Band Clamp, Patch Pipes (12855-13)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX.8 IN (BPWS.84X36)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPCS1.66X36)
- ZORO SELECT Spill Containment Cover, 2 Drums (SP255B)
- ZORO SELECT Handi Band Clamp, 2 In.L x 3 In.W (12855-17)
- ZORO SELECT Two Drum Spill Container, Orange (SP-255 ORANGE)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 45" L x 24" W, 120PK (MAT566-BL)
- Zoro Select Spill Containment Accessories