Shop All Spill Containment Accessories
Zoro Select
Four Drum Spill Container, Black
Mfr # SP455 BLACK
Zoro # G8543482
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 50 1/2 in
- Spill Containment Load Capacity 3,600 lb
- Drain Included No
- Spill Capacity 55 gal
- Width 50 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SP455 BLACK
- Zoro # G8543482
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 50 1/2 in |
Width | 50 1/2 in |
Height | 17 1/2 in |
Length | 50 1/2 in |
Inside Dia. | 50 in |
Bottom Inside Widths | 50 in |
Dimensions | 50 1/2 in x 50 1/2 in x 17 1/2 in |
Details
Spill Containment Load Capacity | 3,600 lb |
Drain Included | No |
Spill Capacity | 55 gal |
Standards | EPA 40 CFR 264.175 |
Spill Containment Load Capactiy | 3600 lb. |
Material | Polyethylene |
Color | Black |
Load Capacity | 3,600 lb |
Item | Drum Spill Container |
Recycled Content (%) | No Recycled Content |
For Container Type | Drum |
Indoor/Outdoor Use | Outdoor |
For Number of 55 gal. Drums | 4 |
Sump Material | Polyethylene |
Includes Drain | No |
Supports EPA Compliance | 40 CFR 264.175 |
For Use With Container Type/Spill Capacity | 4 Drum 55 gal Capacity |
Description
Drum Spill Container, Bottom Inside Width 50 in, Color Black, Dimensions 50 1/2 in x 50 1/2 in x 17 1/2 in, Includes Drain No, For Container Type Drum, For Use With Container Type/Spill Capacity 4 Drum 55 gal Capacity, Height 17 1/2 in, Indoor/Outdoor Use Outdoor, Length 50 1/2 in, Sump Material Polyethylene, For Number of 55 gal. Drums 4, Recycled Content ( Percent) No Recycled Content, Spill Capacity 55 gal, Load Capacity 3,600 lb, Standards EPA 40 CFR 264.175
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1234-NA_14x10 (U7-1234-NA_14x10)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- GVS-RPB RPB Safety 1/4" Plug to 3/8" NPT Male Swivel (03-013-PM)
- ZORO SELECT Handi Band Clamp, 1-1/2 In.L x 3 In.W (12855-16)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX.8 IN (BPWS.84X36)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPWS1.66X36)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX.8 IN (BPWS.84X24)
- ZORO SELECT Handi Band Clamp, 2 In.L x 3 In.W (12855-17)
- ZORO SELECT Double Drum Stack Module, Black (28669)
- ULTRATECH Replacement Bladder, Flexible (1359)
- Zoro Select Spill Control Supplies