Shop All Storage Building Hardware
Zoro Select
Foundation Kit, for 13X115, 13X116, 13X117
Mfr # 13X122
Zoro # G1999179
product price: $64.99
/ea
Sold in multiples of 10 for $649.90
Item requires special delivery charges. A $8.00 per item surcharge will be applied.
$649.90
Free 30-Day Returns
Key Features
- Height 51/64 in
- Width 2-23/64 in
- Depth 11 ft 3 51/64 in
- For Use With 13X115, 13X116, 13X117
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13X122
- Zoro # G1999179
- UPC # 190735391167
- Country of Origin China
- Category Storage Building Hardware
Dimensions
Height | 51/64 in |
Width | 2-23/64 in |
Depth | 11 ft 3 51/64 in |
Overall Depth | 135 7/8 in |
Overall Width | 2 3/8 in |
Overall Height | 7/8 in |
Details
Item | Storage Shed Foundation Kit |
For Use With | 13X115, 13X116, 13X117 |
Material | Steel |
Color | Silver |
Includes | 10 pieces |
Compatible Brand and Series | Approved Vendor |
Finish | Galvanized |
Method of Construction | Bolted |
Function | Floor/Foundation Installation |
Product Type | Foundation Kit |
Compatible Manufacturer Model Number | 13X116, 13X117, 13X115 |
Description
Foundation Kit, Overall Depth 135 7/8 in, Overall Height 7/8 in, Overall Width 2 3/8 in, Overall Length Not Applicable, Steel, Compatible Brand and Series Approved Vendor, Finish Galvanized, Silver, Compatible Manufacturer Model Number 13X116, 13X117, 13X115, Function Floor/Foundation Installation, Method of Construction Bolted, Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Particle Board, 60 in W, 48 in D, natural, Unfinished Finish (PB-6048-3)
- ECONOCO Bracket Chrome, 16"L, 3/32in. Thick, 25PK (GA16)
- HOMECARE PRODUCTS 24-Drawer Plastic Storage Cabinet (HO122248)
- AP PRODUCTS AP Products 011-337 1" x 100' Vinyl Insert, Dark Gray (011-337)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- VELOX Machine Guard Line Post, 6ft, Polyurethane (XG5506)
- VELOX Machine Guard Door Post, 6ft, Polyurethane (XG5506D)
- ARROW STORAGE PRODUCTS Floor Kit (FDN109)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- Zoro Select Storage Building Hardware