Shop All Pipe & Tubing Tool Parts
Zoro Select
Form Shoe
Mfr # S8426501
Zoro # G7870475
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 260-FHA
- Includes (1) Form Shoe
- Fits Brand Imperial
- Product Type Form Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # S8426501
- Zoro # G7870475
- UPC # 699244111018
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Form Shoe |
Impact Rated | No |
For Use With Mfr. Model Number | 260-FHA |
Includes | (1) Form Shoe |
Fits Brand | Imperial |
Product Type | Form Shoe |
Compatible with Brand | Imperial |
Compatible with Manufacturer Model Number | 260-FHA |
Compatible Manufacturer Part Number | 260-FHA |
Compatible with Manufacturer Model Number [NEW] | 260-FHA |
Compatible with Manufacturer Part Number | 260-FHA |
Compatible Manufacturer Model Number | 260-FHA |
For Use with Mfr. Model Number | 260-FHA |
Description
Form Shoe, Compatible with Brand Imperial, Compatible with Manufacturer Model Number 260-FHA, Includes (1) Form Shoe, Product Type Form Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Pz1 Torsion Bit 2" (07157 62903)
- HANSON High Carbon Steel Taper Pipe Tap 1/4"-18 NPT (8203)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. Magnetic Spark Plug Socket (48-22-9552)
- STABILA Batter Board/Mount Bracket for Lasers (07410)
- ZORO SELECT Adaptor, 3/16 to 3/8 In. (278-FS-03X04X06)
- ZORO SELECT Bungee, PK28 (TT11C546BGG)
- ZORO SELECT Beam Pole, 1450mm, dia. 50 (TT11C5435BPG)
- ZORO SELECT Centre Connector, dia. 42 (TT11C547CCG)
- ZORO SELECT Repair Kit (TC-1A)
- ZORO SELECT Peg, s, PK4 (TT11C5391PGG)
- WESTWARD Screw Filler Adaptor, 1/4 NPT (TTSFA14NG)
- Zoro Select Pipe & Tubing Tool Parts