Shop All Forklift Accessories
Zoro Select
Forklift-Mnt Swper Broom, 60 In W, 8 In H
Mfr # VSWP-60
Zoro # G5555331
original price:
$967.77
4% off
new price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 61"
- Material Aluminum
- Color Red/Black
- Assembled No
- Platform Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VSWP-60
- Zoro # G5555331
- UPC # 691215046619
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Width | 61" |
Platform Length | 5" |
Brush Height | 8 in |
Overall Sweeper Height | 12 in |
Brush Width | 60 in |
Overall Sweeper Width | 60 in |
Overall Sweeper Depth | 9 in |
Overall Height | 12 in |
Overall Depth | 9 in |
Details
Material | Aluminum |
Color | Red/Black |
Item | Forklift-Mount Sweeper Broom |
Assembled | No |
Includes | (2) Lock Screws |
Max. Fork Opening | 6 in x 2 in |
Number of Rows | 5 |
Forklift Attachment Type | Sweepers |
For Use With | Standard Fork Lifts |
Mounting | Fork Pockets w/Lock Screws |
Application | The Fork Truck brush sweeper is ideal for interior and exterior commercial sweeping |
Features | Unique design converts a fork truck into a powered floor sweeper |
Description
Forklift Sweeper Broom, Overall Height 12 in, Overall Depth 9 in, Brush Height 8 in, Brush Width 60 in, Overall Width 60 in, Number of Rows 5, Includes (2) Lock Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, Semi Steel, Swivel, 8" (N22-8-IRB)
- COFFING HOISTS Warning Label (687K3W)
- HARRINGTON Beam Clamp, 6000 lb. (UBC030)
- DEVAULT ENTERPRISES DeVault Plant Dollies with Drainage Hole (DEV3015BL)
- ZORO SELECT Premium Forklift Seat Belt, 70-1/5 in. L (MQ0087)
- ZORO SELECT Premium Forklift Seat, 60 deg. (16TA30050)
- ZORO SELECT Cylinder Rack Ramp (7203-BK)
- ZORO SELECT 46 in. Forklift Seat Belt (16TA30026)
- ZORO SELECT Forklift Basic Tail Light, Plastic/Metal (10020095)
- ZORO SELECT Forklift Seat, 8 (16TA30004)
- VESTIL Fork Extension Standard, 63 L x 4" W, PR (FE-4-63)
- Zoro Select Forklift Accessories