Shop All Forklift Accessories
Zoro Select
Forklift Forks, 60 in. L., 5000 lb., PR
Mfr # 16TA27613
Zoro # G9944462
product price: $514.99
/pr
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$514.99
Free 30-Day Returns
Key Features
- Load Capacity 5,000 lb
- Standards ITA Class 2
- Fork Length 60 in
- Fork Width 4 in
- Fork Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16TA27613
- Zoro # G9944462
- Country of Origin China
- Category Forklift Accessories
Dimensions
Fork Length | 60 in |
Fork Width | 4 in |
Details
Load Capacity | 5,000 lb |
Item | Forklift Forks |
Standards | ITA Class 2 |
Fork Thickness | 1 3/4 in |
Load Capacity - Maximum | 5,000 lb |
Description
Forklift Forks, Product Type Fork, Fork Width 4 in, Fork Length 60 in, Load Capacity - Maximum 5,000 lb, Standards ITA Class 2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Levelling Jack Hollow, Steel (M-MBSJS24H)
- DURASTAR Bearing, (Q34S Precision Ball), 3/8 x 1-3/16, Short Inner Race (PB36-Q34S)
- DAYTON Sleeve and Thimble Kit, F/ 1DMU9, 1DMV1 (1DKJ8)
- RUBBERMAID COMMERCIAL 1 cu. yd. 2100 lb. Heavy-Duty Tilt Truck (FG131600BLA)
- ZORO SELECT Cylinder Rack Ramp (7203-BK)
- ZORO SELECT Safety Orange Forklift Seat Belt (16TA30026E)
- ZORO SELECT Premium Forklift Seat Belt, 70-1/5 in. L (MQ0087)
- ZORO SELECT 46 in. Forklift Seat Belt (16TA30026)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 120 In (CRP-120)
- ZORO SELECT Carpet Ram, Carriage Mntd, 108 x 2-3/4 In (CR-108-3)
- VESTIL FORK TIP PROTECTOR THIN YELLOW, PR (FPU-TN-45-YL)
- Zoro Select Lifting Trucks