Shop All Forklift Accessories
Zoro Select
Forklift Forks, 48 in. L., 5000 lb., PR
Mfr # 16TA27612
Zoro # G2245979
product price: $317.99
/pr
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Load Capacity 5,000 lb
- Fork Thickness 1 3/4 in
- Standards ITA Class 2
- Fork Width 4 in
- Fork Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16TA27612
- Zoro # G2245979
- Country of Origin China
- Category Forklift Accessories
Dimensions
Fork Width | 4 in |
Fork Length | 48 in |
Details
Load Capacity | 5,000 lb |
Item | Forklift Forks |
Fork Thickness | 1 3/4 in |
Standards | ITA Class 2 |
Load Capacity - Maximum | 5,000 lb |
Description
Forklift Forks, Product Type Fork, Fork Width 4 in, Fork Length 48 in, Load Capacity - Maximum 5,000 lb, Standards ITA Class 2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, Cap 700 lb, 55 gal Drum (48J135)
- ZORO SELECT Plate Caster, 176 lb. Load Rating, Swivel (400K66)
- MAG-MATE Pad Eye, 11/16" Depth, 3-1/4" L, 2-1/8" W (PE0200)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110246-D3)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 150-1/4 In (CRP-144)
- ZORO SELECT Forklift Basic Tail Light, Plastic/Metal (10020095)
- ZORO SELECT Carpet Ram, Carriage Mntd, 144 x 2-3/4 In (CR-144-2)
- ZORO SELECT Forklift Strobe Light, Amber (16TA12157)
- ZORO SELECT Forklift Mirror, Plastic, Metal, Black (16TA29008)
- ZORO SELECT Carpet Ram, Fork Mntd, 144 x 2-3/4 In (CRF-144)
- ZORO SELECT Coil Ram, Fork Mntd-Inv, 60 x 5-9/16 In (CCF-60-5)
- Zoro Select Forklift Accessories