Shop All Forklift Accessories
Zoro Select
Forklift Forks, 36 in. L., 3000 lb., PR
Mfr # 16TA27607
Zoro # G2246021
product price: $285.99
/pr
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$285.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Standards ITA Class 2
- Fork Width 4 in
- Fork Thickness 1 3/8 in
- Fork Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16TA27607
- Zoro # G2246021
- Country of Origin China
- Category Forklift Accessories
Dimensions
Fork Width | 4 in |
Fork Length | 36 in |
Details
Load Capacity | 3,000 lb |
Item | Forklift Forks |
Standards | ITA Class 2 |
Fork Thickness | 1 3/8 in |
Load Capacity - Maximum | 3,000 lb |
Compatible with Manufacturer Model Number | 7293 |
For Use With Mfr. Model Number | 7293 |
Description
Forklift Forks, Product Type Fork, Fork Width 4 in, Fork Length 36 in, Load Capacity - Maximum 3,000 lb, Standards ITA Class 2, Compatible with Grainger Part Number 48LU39, Compatible with Manufacturer Model Number 7293, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN1601DX6)
- HAMILTON Duralast Wheel, 20X5 1-1/2Rb (W-2050-D-1-1/2)
- LOUISVILLE Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (AE2120)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL7800Lb, Dia5/8In (58IEEX10)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 150-1/4 In (CRP-144)
- ZORO SELECT Forklift Strobe Light, Amber (16TA12157)
- ZORO SELECT Coil Ram, Fork Mntd-Inv, 60 x 5-9/16 In (CCF-60-5)
- ZORO SELECT Forklift-Mnt Swper Broom, 60 In W, 8 In H (VSWP-60)
- ZORO SELECT Forklift Basic Tail Light, Plastic/Metal (10020095)
- ZORO SELECT Carpet Ram, Carriage Mntd, 120 x 2-3/4 in (CR-120-2)
- IDEAL WAREHOUSE INNOVATIONS Height Indicator Label, 12 in. H, Vynil (70-1100)
- Zoro Select Lifting Trucks