Shop All Fork Extensions
Zoro Select
Fork Extensions, Yellow, 6 x 96 In, Pk2
Mfr # 2KFH2
Zoro # G2967237
product price: $545.99
/pk 2, $273.00/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$545.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Fork Width 6 in
- For Use With Forks up to 2 in Thick
- Extension Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KFH2
- Zoro # G2967237
- UPC # 190735446157
- Country of Origin China
- Category Fork Extensions
Dimensions
Fork Width | 6 in |
Extension Length | 96 in |
Min. Fork Length | 64 in |
Compatible Fork Width - Minimum | 6 in |
Compatible Fork Length | 64 in |
Compatible Fork Width - Maximum | 6 in |
Compatible Fork Height | 2 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extensions |
For Use With | Forks up to 2 in Thick |
Standards | ASME B56.1 |
Includes | Steel Retaining Strap |
Load Capacity - Maximum | 5,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 5,000 lb, Material Steel, Compatible Fork Length 64 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 6 in, Extension Length 96 in, Compatible Fork Width - Minimum 6 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Leveling Jack - Rigid - #6, 7 (0032-086)
- ZIPWALL Dust Barrier Floor Adaptor, 10 Ft, PK2 (FA10)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 2 Shelves (TC21-B)
- PARKER Buna N O-Ring, Vitrile (N92151)
- ZORO SELECT Fork Extensions, 84in.L x 4inW, Strap, PK2 (35LU30)
- ZORO SELECT Fork Extensions, 120in.L x 6 in.W, Pin, PK2 (35LU49)
- ZORO SELECT Fork Extensions, 120in.L x 5 in.W, Pin, PK2 (35LU41)
- ZORO SELECT Fork Extensions, 90in.L x 4inW, Strap, PK2 (35LU31)
- ZORO SELECT Fork Extensions, 108in.L x 6inW, Strap, PK2 (35LU47)
- ZORO SELECT Fork Extensions, 84in.L x 5inW, Strap, PK2 (35LU37)
- NOBLELIFT Fork Extensions, 72", DESINGED TO FIT 6" WIDE FORKS (FE6X72)
- Zoro Select Lifting Trucks