Shop All Forklift Accessories
Zoro Select
Fork Extensions Rack
Mfr # 35LU58
Zoro # G2203008
original price:
$290.94
9% off
new price: $262.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$262.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35LU58
- Zoro # G2203008
- UPC # 190735471357
- Country of Origin China
- Category Forklift Accessories
Dimensions
Details
Material | Steel |
Color | Yellow |
Item | Fork Extensions Rack |
Description
Fork Extensions Rack, Product Type Fork Extension Rack, Load Capacity - Maximum Not Applicable, Material Steel, Compatible Fork Length Not Applicable, Compatible Fork Height Not Applicable, Compatible Fork Width - Maximum Not Applicable, Extension Length Not Applicable, Compatible Fork Width - Minimum Not Applicable, Color Yellow, Includes Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100BLA)
- PEGASUS Wheel, Cast Iron, 8" x 2", Plain Bore (P-C-080X020/119G)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK116UA1)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- ZORO SELECT Magnetic Bar Attachment, 48 In (VMB-048)
- ZORO SELECT Forklift Basic Head Light, Clear (10020093)
- ZORO SELECT Carpet Ram, Carriage Mntd, 108 x 2-3/4 In (CR-108-2)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 150-1/4 In (CRP-144)
- ZORO SELECT Premium Forklift Seat, 60 deg. (16TA30050)
- ZORO SELECT Carpet Ram, Fork Mntd, 108 x 2-3/4 In (CRF-108)
- AFTERMARKET FA15G210201 1734 x 1634 x 212 Radiator for TCM Forklifts (CSO90-0103)
- Zoro Select Forklifts & Attachments