Shop All Fork Extensions
Zoro Select
Fork Extensions, Black, 6 x 84 In, Pk2
Mfr # 4UDL3
Zoro # G7205213
product price: $633.99
/pk 2, $317.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$633.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Standards OSHA Compliant
- Min. Fork Length 56 in
- For Use With Forks up to 2 in Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UDL3
- Zoro # G7205213
- Country of Origin United States
- Category Fork Extensions
Dimensions
Min. Fork Length | 56 in |
Extension Length | 84 in |
Fork Width | 6 in |
Compatible Fork Width - Maximum | 6 in |
Compatible Fork Length | 56 in |
Compatible Fork Width - Minimum | 6 in |
Fork Length | 84 in |
Compatible Fork Height | 2 in |
Details
Material | Steel |
Color | Black |
Item | Fork Extensions |
Standards | OSHA Compliant |
For Use With | Forks up to 2 in Thick |
Includes | Steel Retaining Strap |
Load Capacity - Maximum | 3,012 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 3,012 lb, Material Steel, Compatible Fork Length 56 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 6 in, Extension Length 84 in, Compatible Fork Width - Minimum 6 in, Color Black, Includes Steel Retaining Strap, Standards OSHA Compliant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAKRO Fakro 66865 LMS Metal Insulated Attic Ladder; 350Lbs (66865)
- INDUSCO Cable, 1/8", 7x19", 3/16", 500ft, Clear VcGac (20500796)
- LITTLE GIANT LADDERS Ladder, Aluminum, 4 to 7 ft H, 300 lb Cap (13117-001)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx24In H (G6-24)
- ZORO SELECT Fork Extensions, 63in.L x 6inW, Strap, PK2 (35LU44)
- ZORO SELECT Fork Extensions, Yellow, 4 x 72 In, Pk2 (2KFG8)
- ZORO SELECT Fork Extensions, Black, 4 x 84 In, Pk2 (4UDK7)
- ZORO SELECT Fork Extensions, Black, 5 x 84 In, Pk2 (4UDL1)
- ZORO SELECT Fork Extensions, Yellow, 4 x 96 In, Pk2 (2KFG9)
- ZORO SELECT Fork Extensions, 90in.L x 6inW, Strap, PK2 (35LU46)
- VESTIL Fork Truck Tow Base Attachement, 48" (HOOK-BASE-44)
- Zoro Select Forklifts & Attachments