Shop All Fork Extensions
Zoro Select
Fork Extensions, Black, 5 x 96 In, Pk2
Mfr # 4UDL2
Zoro # G6592074
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$567.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- For Use With Forks up to 2 in Thick
- Extension Length 96 in
- Fork Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4UDL2
- Zoro # G6592074
- Country of Origin United States
- Category Fork Extensions
Dimensions
Extension Length | 96 in |
Fork Width | 5 in |
Min. Fork Length | 64 in |
Compatible Fork Height | 2 in |
Compatible Fork Length | 64 in |
Compatible Fork Width - Minimum | 5 in |
Compatible Fork Width - Maximum | 5 in |
Details
Material | Steel |
Color | Black |
Item | Fork Extensions |
For Use With | Forks up to 2 in Thick |
Standards | OSHA Compliant |
Includes | Steel Retaining Strap |
Load Capacity - Maximum | 2,538 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 2,538 lb, Material Steel, Compatible Fork Length 64 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 5 in, Extension Length 96 in, Compatible Fork Width - Minimum 5 in, Color Black, Includes Steel Retaining Strap, Standards OSHA Compliant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Latch Kit, For New Profile Eye Hook (4X1307)
- ASHLAND CONVEYOR 18 In Belt for 16 Ft Slider Slider Bed (BGP18X32'-6" CLIPPER)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (12F05EA03B13)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTE208RR)
- ZORO SELECT Fork Extensions, 54in.L x 5inW, Strap, PK2 (35LU36)
- ZORO SELECT Fork Extensions, Black, 6 x 96 In, Pk2 (4UDL4)
- ZORO SELECT Fork Extensions, Yellow, 4 x 96 In, Pk2 (2KFG9)
- ZORO SELECT Fork Extensions, 48in.L x 4inW, Strap, PK2 (35LU28)
- ZORO SELECT Fork Extensions, 48in.L x 6inW, Strap, PK2 (35LU42)
- ZORO SELECT Fork Extensions, 108in.L x 6 in.W, Pin, PK2 (35LU48)
- ZORO SELECT Fork Extensions, 90in.L x 6inW, Strap, PK2 (35LU46)
- Zoro Select Fork Extensions