Shop All Fork Extensions
Zoro Select
Fork Extensions, Black, 5 x 54 In, Pk2
Mfr # 4UDK9
Zoro # G6975123
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Standards OSHA Compliant
- Fork Width 5 in
- Min. Fork Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4UDK9
- Zoro # G6975123
- Country of Origin United States
- Category Fork Extensions
Dimensions
Fork Width | 5 in |
Min. Fork Length | 36 in |
Extension Length | 54 in |
Fork Length | 54 in |
Compatible Fork Length | 36 in |
Compatible Fork Width - Minimum | 5 in |
Compatible Fork Height | 2 in |
Compatible Fork Width - Maximum | 5 in |
Details
Material | Steel |
Color | Black |
Item | Fork Extensions |
Standards | OSHA Compliant |
Includes | Steel Retaining Strap |
For Use With | Forks up to 2 in Thick |
Load Capacity - Maximum | 1,512 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 1,512 lb, Material Steel, Compatible Fork Length 36 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 5 in, Extension Length 54 in, Compatible Fork Width - Minimum 5 in, Color Black, Includes Steel Retaining Strap, Standards OSHA Compliant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A6E10B4W4C1P6)
- ZORO SELECT Swivel Plate Caster, Cst Irn, 5 in, 1000 lb (1NWL4)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-15-TBF)
- VESTIL Laminated Dock Bumper, 4.5 x 33 x 10" (1036-4.5)
- ZORO SELECT Fork Extensions, Yellow, 4 x 96 In, Pk2 (2KFG9)
- ZORO SELECT Fork Extensions, 120in.L x 4 in.W, Pin, PK2 (35LU34)
- ZORO SELECT Fork Extensions, Yellow, 5 x 96 In, Pk2 (2KFH1)
- ZORO SELECT Fork Extensions, Black, 5 x 84 In, Pk2 (4UDL1)
- ZORO SELECT Fork Extensions, 108in.L x 5 in.W, Pin, PK2 (35LU40)
- ZORO SELECT Fork Extensions, 120in.L x 5 in.W, Pin, PK2 (35LU41)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 26-3/8 (21VG49)
- Zoro Select Lifting Trucks