Shop All Fork Extensions
Zoro Select
Fork Extensions, Black, 4 x 96 In, Pk2
Mfr # 4UDK8
Zoro # G6733431
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$502.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Extension Length 96 in
- Min. Fork Length 64 in
- For Use With Forks up to 2 in Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4UDK8
- Zoro # G6733431
- Country of Origin United States
- Category Fork Extensions
Dimensions
Extension Length | 96 in |
Min. Fork Length | 64 in |
Fork Width | 4 in |
Compatible Fork Width - Minimum | 4 in |
Compatible Fork Height | 2 in |
Compatible Fork Width - Maximum | 4 in |
Compatible Fork Length | 64 in |
Details
Material | Steel |
Color | Black |
Item | Fork Extensions |
For Use With | Forks up to 2 in Thick |
Includes | Steel Retaining Strap |
Standards | OSHA Compliant |
Load Capacity - Maximum | 2,022 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 2,022 lb, Material Steel, Compatible Fork Length 64 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 4 in, Extension Length 96 in, Compatible Fork Width - Minimum 4 in, Color Black, Includes Steel Retaining Strap, Standards OSHA Compliant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO 5/16in Grade 70 Chain And Ratchet Binder Kit (516CK-2)
- HAMILTON Plte Castr, Rgd, Poly, 10 in, 3000 lb., Grn, A (R-CH-13DB)
- KEEPER BUNGEE FLAG 18"" ORG (04905)
- ALBION 4" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 800 lb (16TM04201R)
- ZORO SELECT Fork Extensions, 108in.L x 4inW, Strap, PK2 (35LU32)
- ZORO SELECT Fork Extensions, 54in.L x 4inW, Strap, PK2 (35LU29)
- ZORO SELECT Fork Extensions, 84in.L x 5inW, Strap, PK2 (35LU37)
- ZORO SELECT Fork Extensions, 108in.L x 6inW, Strap, PK2 (35LU47)
- ZORO SELECT Fork Extensions, Yellow, 6 x 96 In, Pk2 (2KFH2)
- ZORO SELECT Fork Extensions, Black, 5 x 84 In, Pk2 (4UDL1)
- VESTIL Fork Extensions (FE-4-54)
- Zoro Select Lifting Trucks