Shop All Fork Extensions
Zoro Select
Fork Extensions, Black, 4 x 84 In, Pk2
Mfr # 4UDK7
Zoro # G6608025
product price: $519.99
/pk 2, $260.00/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Load Capacity 2,310 lb
- Standards OSHA Compliant
- For Use With Forks up to 2 in Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UDK7
- Zoro # G6608025
- Country of Origin United States
- Category Fork Extensions
Dimensions
Extension Length | 84 in |
Min. Fork Length | 56 in |
Fork Width | 4 in |
Compatible Fork Length | 56 in |
Compatible Fork Height | 2 in |
Fork Length | 84 in |
Compatible Fork Width - Maximum | 4 in |
Compatible Fork Width - Minimum | 4 in |
Details
Material | Steel |
Color | Black |
Load Capacity | 2,310 lb |
Item | Fork Extensions |
Standards | OSHA Compliant |
For Use With | Forks up to 2 in Thick |
Includes | Steel Retaining Strap |
Load Capacity - Maximum | 2,310 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 2,310 lb, Material Steel, Compatible Fork Length 56 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 4 in, Extension Length 84 in, Compatible Fork Width - Minimum 4 in, Color Black, Includes Steel Retaining Strap, Standards OSHA Compliant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAL-CRAFT Qual-Craft Aluminum Yellow Ladder Stabilizer (2470)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- DAYTON Platform (MH4ECW609G)
- ZORO SELECT 6 in. x 3-1/2 in. x 3-1/2 in. Rubber Dock/Body Bumper (22NT82)
- ZORO SELECT Fork Extensions, 90in.L x 6inW, Strap, PK2 (35LU46)
- ZORO SELECT Gas Cylinder Truck, Capacity 8 Cylinders (39J511)
- ZORO SELECT Fork Extensions, 48in.L x 4inW, Strap, PK2 (35LU28)
- ZORO SELECT Fork Extensions, Black, 6 x 96 In, Pk2 (4UDL4)
- ZORO SELECT Fork Extensions, 48in.L x 6inW, Strap, PK2 (35LU42)
- ZORO SELECT Fork Extensions, 120in.L x 5 in.W, Pin, PK2 (35LU41)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1500 lb (21VG50)
- Zoro Select Fork Extensions