Shop All Fork Extensions
Zoro Select
Fork Extensions, 90in.L x 5inW, Strap, PK2
Mfr # 35LU38
Zoro # G0692870
product price: $292.99
/pk 2, $146.50/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$292.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Extension Length 90 in
- Standards ASME B56.1
- Includes Steel Retaining Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35LU38
- Zoro # G0692870
- UPC # 190735471159
- Country of Origin China
- Category Fork Extensions
Dimensions
Extension Length | 90 in |
Min. Fork Length | 64 in |
Fork Width | 5 in |
Compatible Fork Width - Maximum | 5 1/8 in |
Compatible Fork Height | 2 in |
Compatible Fork Length | 64 in |
Compatible Fork Width - Minimum | 5 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extensions |
Standards | ASME B56.1 |
Includes | Steel Retaining Strap |
For Use With | Forks up to 2 in Thick |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 64 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 5 1/8 in, Extension Length 90 in, Compatible Fork Width - Minimum 5 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 20 ft. (32584)
- SURTEK Office Chair Caster With Grip Ring Stem 50 mm (RY5P)
- ZORO SELECT Fork Extensions, 120in.L x 4 in.W, Pin, PK2 (35LU34)
- ZORO SELECT Fork Extensions, 54in.L x 5inW, Strap, PK2 (35LU36)
- ZORO SELECT Fork Extensions, 48in.L x 5inW, Strap, PK2 (35LU35)
- ZORO SELECT Fork Extensions, Black, 6 x 84 In, Pk2 (4UDL3)
- ZORO SELECT Fork Extensions, 84in.L x 4inW, Strap, PK2 (35LU30)
- ZORO SELECT Fork Extensions, Yellow, 6 x 96 In, Pk2 (2KFH2)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-72)
- Zoro Select Lifting Trucks