Shop All Fork Extensions
Zoro Select
Fork Extensions, 90in.L x 4inW, Strap, PK2
Mfr # 35LU31
Zoro # G2203181
product price: $210.99
/pk 2, $105.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$210.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Extension Length 90 in
- Standards ASME B56.1
- For Use With Forks up to 2 in Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35LU31
- Zoro # G2203181
- UPC # 190735471081
- Country of Origin China
- Category Fork Extensions
Dimensions
Extension Length | 90 in |
Min. Fork Length | 64 in |
Fork Width | 4 in |
Compatible Fork Width - Maximum | 4 in |
Compatible Fork Width - Minimum | 4 in |
Compatible Fork Length | 64 in |
Compatible Fork Height | 2 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extensions |
Standards | ASME B56.1 |
For Use With | Forks up to 2 in Thick |
Includes | Steel Retaining Strap |
Load Capacity - Maximum | 3,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 3,000 lb, Material Steel, Compatible Fork Length 64 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 4 in, Extension Length 90 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Unilast Wheel 4X2 3/4 Delrin (W-420-UYZ-3/4)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Black (87502019090)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZPED3)
- LITTLE GIANT LADDERS Trestle Brackets, 300 lb., Aluminum Mill (26044)
- ZORO SELECT Fork Extensions, Yellow, 6 x 96 In, Pk2 (2KFH2)
- ZORO SELECT Fork Extensions, 63in.L x 6inW, Strap, PK2 (35LU44)
- ZORO SELECT Fork Extensions, 90in.L x 5inW, Strap, PK2 (35LU38)
- ZORO SELECT Gas Cylinder Truck, Capacity 8 Cylinders (39J511)
- ZORO SELECT Fork Extensions, Yellow, 5 x 96 In, Pk2 (2KFH1)
- ZORO SELECT Fork Extensions, 108in.L x 6 in.W, Pin, PK2 (35LU48)
- ZORO SELECT Fork Extensions, Black, 5 x 84 In, Pk2 (4UDL1)
- Zoro Select Lifting Trucks