Shop All Fork Extensions
Zoro Select
Fork Extensions, 84in.L x 6inW, Strap, PK2
Mfr # 35LU45
Zoro # G0469631
product price: $312.99
/pk 2, $156.50/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$312.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Min. Fork Length 56 in
- Standards ASME B56.1
- For Use With Forks up to 2 in Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35LU45
- Zoro # G0469631
- UPC # 190735471227
- Country of Origin China
- Category Fork Extensions
Dimensions
Min. Fork Length | 56 in |
Fork Width | 6 in |
Extension Length | 84 in |
Compatible Fork Height | 2 in |
Compatible Fork Width - Minimum | 6 in |
Compatible Fork Length | 56 in |
Compatible Fork Width - Maximum | 6 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extensions |
Standards | ASME B56.1 |
For Use With | Forks up to 2 in Thick |
Includes | Steel Retaining Strap |
Load Capacity - Maximum | 5,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 5,000 lb, Material Steel, Compatible Fork Length 56 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 6 in, Extension Length 84 in, Compatible Fork Width - Minimum 6 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Mounting Bracket, Black, Steel (70-1091-1)
- ZORO SELECT Dock Shelter, 36 In, For 10 Ft Doors (D-750-36)
- VESTIL Aluminum Step Stand, 1 Step, Welded (SSA-1)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 230V 3-Phase, 15 ft Lift (STK1026-15-230V-3PH)
- ZORO SELECT Fork Extensions, 108in.L x 6 in.W, Pin, PK2 (35LU48)
- ZORO SELECT Fork Extensions, 48in.L x 5inW, Strap, PK2 (35LU35)
- ZORO SELECT Fork Extensions, 84in.L x 5inW, Strap, PK2 (35LU37)
- ZORO SELECT Fork Extensions, 120in.L x 4 in.W, Pin, PK2 (35LU34)
- ZORO SELECT Fork Extensions, 108in.L x 5 in.W, Pin, PK2 (35LU40)
- ZORO SELECT Fork Extensions, 54in.L x 5inW, Strap, PK2 (35LU36)
- ZORO SELECT Fork Extensions, Yellow, 4 x 72 In, Pk2 (2KFG8)
- Zoro Select Forklifts & Attachments