Shop All Fork Extensions
Zoro Select
Fork Extensions, 84in.L x 5inW, Strap, PK2
Mfr # 35LU37
Zoro # G2203148
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Extension Length 84 in
- Min. Fork Length 56 in
- Standards ASME B56.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35LU37
- Zoro # G2203148
- UPC # 190735471142
- Country of Origin China
- Category Fork Extensions
Dimensions
Extension Length | 84 in |
Min. Fork Length | 56 in |
Fork Width | 5 in |
Compatible Fork Height | 2 in |
Compatible Fork Width - Minimum | 5 in |
Compatible Fork Width - Maximum | 5 1/8 in |
Compatible Fork Length | 56 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extensions |
Standards | ASME B56.1 |
For Use With | Forks up to 2 in Thick |
Includes | Steel Retaining Strap |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 56 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 5 1/8 in, Extension Length 84 in, Compatible Fork Width - Minimum 5 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (SG10)
- ATOSA 4 With O Brake M14 Stem Caster (B0604413)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Folded Height: 7 ft (PECO 1870)
- ZORO SELECT Fork Extensions, 120in.L x 4 in.W, Pin, PK2 (35LU34)
- ZORO SELECT Fork Extensions, Black, 6 x 84 In, Pk2 (4UDL3)
- ZORO SELECT Gas Cylinder Truck, Capacity 8 Cylinders (39J511)
- ZORO SELECT Fork Extensions, Black, 5 x 84 In, Pk2 (4UDL1)
- ZORO SELECT Fork Extensions, Yellow, 4 x 72 In, Pk2 (2KFG8)
- ZORO SELECT Fork Extensions, 63in.L x 6inW, Strap, PK2 (35LU44)
- NOBLELIFT Fork Extensions, 72", DESINGED TO FIT 6" WIDE FORKS (FE6X72)
- Zoro Select Lifting Trucks