Shop All Fork Extensions
Zoro Select
Fork Extensions, 63in.L x 6inW, Strap, PK2
Mfr # 35LU44
Zoro # G2203111
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Min. Fork Length 40 in
- For Use With Forks up to 2 in Thick
- Standards ASME B56.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35LU44
- Zoro # G2203111
- UPC # 190735471210
- Country of Origin China
- Category Fork Extensions
Dimensions
Min. Fork Length | 40 in |
Fork Width | 6 in |
Extension Length | 63 in |
Compatible Fork Width - Maximum | 6 in |
Compatible Fork Height | 2 in |
Compatible Fork Length | 40 in |
Compatible Fork Width - Minimum | 6 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extensions |
For Use With | Forks up to 2 in Thick |
Standards | ASME B56.1 |
Includes | Steel Retaining Strap |
Load Capacity - Maximum | 5,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 5,000 lb, Material Steel, Compatible Fork Length 40 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 6 in, Extension Length 63 in, Compatible Fork Width - Minimum 6 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Gray (2MKA3)
- DUTTON-LAINSON Winch 120Vac 2700 Lb Without Clutch (SA9000AC)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,200 lb (DS2436X125PY)
- INDUSCO Thimble, 1/8", Regular Electro Galv (89700146)
- ZORO SELECT Fork Extensions, 120in.L x 4 in.W, Pin, PK2 (35LU34)
- ZORO SELECT Fork Extensions, 120in.L x 6 in.W, Pin, PK2 (35LU49)
- ZORO SELECT Fork Extensions, Yellow, 4 x 96 In, Pk2 (2KFG9)
- ZORO SELECT Fork Extensions, 84in.L x 4inW, Strap, PK2 (35LU30)
- ZORO SELECT Fork Extensions, 48in.L x 5inW, Strap, PK2 (35LU35)
- ZORO SELECT Fork Extensions, 108in.L x 5 in.W, Pin, PK2 (35LU40)
- ZORO SELECT Fork Extensions, 90in.L x 5inW, Strap, PK2 (35LU38)
- Zoro Select Fork Extensions