Shop All Fork Extensions
Zoro Select
Fork Extensions, 54in.L x 4inW, Strap, PK2
Mfr # 35LU29
Zoro # G9634764
product price: $221.99
/pk 2, $111.00/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Extension Length 54 in
- Standards ASME B56.1
- For Use With Forks up to 2 in Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35LU29
- Zoro # G9634764
- UPC # 190735471067
- Country of Origin China
- Category Fork Extensions
Dimensions
Extension Length | 54 in |
Min. Fork Length | 36 in |
Fork Width | 4 in |
Compatible Fork Height | 2 in |
Compatible Fork Width - Maximum | 4 in |
Compatible Fork Width - Minimum | 4 in |
Compatible Fork Length | 36 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extensions |
Standards | ASME B56.1 |
For Use With | Forks up to 2 in Thick |
Includes | Steel Retaining Strap |
Load Capacity - Maximum | 3,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 3,000 lb, Material Steel, Compatible Fork Length 36 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 4 in, Extension Length 54 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- ABOVE ALL Above All L74995RED-R Special Edition Forearm Forklift - Firehouse Red; Lifting Straps (L74995RED-R)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., Blue (5/8CU-HD BLUE)
- THE BETTER BUNGEE Polystrap, White, 36 in. L (BBS36GW)
- ZORO SELECT Fork Extensions, 90in.L x 4inW, Strap, PK2 (35LU31)
- ZORO SELECT Fork Extensions, Yellow, 4 x 72 In, Pk2 (2KFG8)
- ZORO SELECT Fork Extensions, Yellow, 4 x 96 In, Pk2 (2KFG9)
- ZORO SELECT Fork Extensions, 84in.L x 5inW, Strap, PK2 (35LU37)
- ZORO SELECT Fork Extensions, Black, 6 x 96 In, Pk2 (4UDL4)
- ZORO SELECT Fork Extensions, Yellow, 6 x 96 In, Pk2 (2KFH2)
- VESTIL FORK EXTENSIONS 6" X 60" STANDARD (FE-6-60)
- Zoro Select Lifting Trucks