Shop All Fork Extensions
Zoro Select
Fork Extensions, 120in.L x 4 in.W, Pin, PK2
Mfr # 35LU34
Zoro # G2203157
product price: $412.99
/pk 2, $206.50/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$412.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Includes Steel Retaining Pin
- For Use With Forks up to 2 in Thick
- Min. Fork Length 64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35LU34
- Zoro # G2203157
- UPC # 190735471111
- Country of Origin China
- Category Fork Extensions
Dimensions
Min. Fork Length | 64 in |
Fork Width | 4 in |
Extension Length | 120 in |
Compatible Fork Length | 64 in |
Compatible Fork Height | 2 in |
Compatible Fork Width - Minimum | 4 in |
Compatible Fork Width - Maximum | 4 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extensions |
Includes | Steel Retaining Pin |
For Use With | Forks up to 2 in Thick |
Standards | ASME B56.1 |
Load Capacity - Maximum | 3,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 3,000 lb, Material Steel, Compatible Fork Length 64 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 4 in, Extension Length 120 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Steel Retaining Pin, Standards ASME B56.1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 350 lb., 3-1/2" Wheel Dia. (426A71)
- ZORO SELECT Caster Wheel, 125 lb., 1-3/16 in. Hub L (RN03Z5205)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 37BF (U37)
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-10)
- ZORO SELECT Fork Extensions, 54in.L x 5inW, Strap, PK2 (35LU36)
- ZORO SELECT Fork Extensions, 90in.L x 6inW, Strap, PK2 (35LU46)
- ZORO SELECT Gas Cylinder Truck, Capacity 8 Cylinders (39J511)
- ZORO SELECT Fork Extensions, 108in.L x 4inW, Strap, PK2 (35LU32)
- ZORO SELECT Fork Extensions, 120in.L x 6 in.W, Pin, PK2 (35LU49)
- ZORO SELECT Fork Extensions, 84in.L x 5inW, Strap, PK2 (35LU37)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-63)
- Zoro Select Fork Extensions