Shop All Fork Extensions
Zoro Select
Fork Extensions, 108in.L x 6inW, Strap, PK2
Mfr # 35LU47
Zoro # G2203096
product price: $397.99
/pk 2, $199.00/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$397.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Extension Length 108 in
- Includes Steel Retaining Strap
- Min. Fork Length 64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35LU47
- Zoro # G2203096
- UPC # 190735471241
- Country of Origin China
- Category Fork Extensions
Dimensions
Extension Length | 108 in |
Min. Fork Length | 64 in |
Fork Width | 6 in |
Compatible Fork Length | 64 in |
Compatible Fork Height | 2 in |
Compatible Fork Width - Maximum | 6 in |
Compatible Fork Width - Minimum | 6 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extensions |
Includes | Steel Retaining Strap |
Standards | ASME B56.1 |
For Use With | Forks up to 2 in Thick |
Load Capacity - Maximum | 5,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 5,000 lb, Material Steel, Compatible Fork Length 64 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 6 in, Extension Length 108 in, Compatible Fork Width - Minimum 6 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Bottom Hook Set (ER1BS1011)
- LOUISVILLE 12 ft. Straight Ladder, Fiberglass, 12 Steps, Orange Finish, 300 lb Load Capacity (FE3112)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00084)
- RONSTAN INTERNATIONAL Pole Hoop Bail, 3 1/8" Internal Width (RF1047)
- ZORO SELECT Fork Extensions, Black, 4 x 84 In, Pk2 (4UDK7)
- ZORO SELECT Fork Extensions, 48in.L x 6inW, Strap, PK2 (35LU42)
- ZORO SELECT Fork Extensions, 84in.L x 5inW, Strap, PK2 (35LU37)
- ZORO SELECT Fork Extensions, 90in.L x 4inW, Strap, PK2 (35LU31)
- ZORO SELECT Fork Extensions, Black, 6 x 96 In, Pk2 (4UDL4)
- ZORO SELECT Fork Extensions, Yellow, 5 x 96 In, Pk2 (2KFH1)
- ZORO SELECT Fork Extensions, 120in.L x 5 in.W, Pin, PK2 (35LU41)
- Zoro Select Lifting Trucks