Shop All Fork Extensions
Zoro Select
Fork Extensions, 108in.L x 5inW, Strap, PK2
Mfr # 35LU39
Zoro # G0692861
product price: $373.99
/pk 2, $187.00/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Standards ASME B56.1
- Min. Fork Length 64 in
- Extension Length 108 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35LU39
- Zoro # G0692861
- UPC # 190735471166
- Country of Origin China
- Category Fork Extensions
Dimensions
Min. Fork Length | 64 in |
Extension Length | 108 in |
Fork Width | 5 in |
Compatible Fork Height | 2 in |
Compatible Fork Width - Minimum | 5 in |
Compatible Fork Width - Maximum | 5 1/8 in |
Compatible Fork Length | 64 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extensions |
Standards | ASME B56.1 |
Includes | Steel Retaining Strap |
For Use With | Forks up to 2 in Thick |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 64 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 5 1/8 in, Extension Length 108 in, Compatible Fork Width - Minimum 5 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Replacement Contactor 4500 Warn Winch (76429)
- TAYLOR Dock Pro Vinyl Dock Edging P-Shape 3-1/8" H x 2" W x 10Ft L; White (46012)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP2/0YLW125' (PD0722027N)
- DAYTON Proof Coil Chain, Natural, 250 ft L, 800 lb (34RY88)
- ZORO SELECT Gas Cylinder Truck, Capacity 8 Cylinders (39J511)
- ZORO SELECT Fork Extensions, 108in.L x 6inW, Strap, PK2 (35LU47)
- ZORO SELECT Fork Extensions, 54in.L x 5inW, Strap, PK2 (35LU36)
- ZORO SELECT Fork Extensions, Yellow, 4 x 96 In, Pk2 (2KFG9)
- ZORO SELECT Fork Extensions, Black, 6 x 84 In, Pk2 (4UDL3)
- ZORO SELECT Fork Extensions, 84in.L x 5inW, Strap, PK2 (35LU37)
- VESTIL FORK EXTENSIONS 4" X 42" STANDARD (FE-4-42)
- Zoro Select Lifting Trucks