Shop All Fork Extensions
Zoro Select
Fork Extensions, 108in.L x 5 in.W, Pin, PK2
Mfr # 35LU40
Zoro # G2203139
product price: $347.99
/pk 2, $174.00/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$347.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Fork Width 5 in
- Includes Steel Retaining Pin
- Extension Length 108 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35LU40
- Zoro # G2203139
- UPC # 190735471173
- Country of Origin China
- Category Fork Extensions
Dimensions
Fork Width | 5 in |
Extension Length | 108 in |
Min. Fork Length | 64 in |
Compatible Fork Width - Minimum | 5 in |
Compatible Fork Width - Maximum | 5 1/8 in |
Compatible Fork Height | 2 in |
Compatible Fork Length | 64 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extensions |
Includes | Steel Retaining Pin |
Standards | ASME B56.1 |
For Use With | Forks up to 2 in Thick |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 64 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 5 1/8 in, Extension Length 108 in, Compatible Fork Width - Minimum 5 in, Color Yellow, Includes Steel Retaining Pin, Standards ASME B56.1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- VESTIL HOPPER W/O BUMP & DUMP MD .33 CU 4K BLUE (D-33-MD-NB)
- SERVICE CASTER 5 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-30R520-PHR)
- KINEDYNE EPDM Tarp Tie, Black, 31 in. L, PK50 (2231EPDMGRA)
- ZORO SELECT Fork Extensions, Yellow, 6 x 96 In, Pk2 (2KFH2)
- ZORO SELECT Fork Extensions, Yellow, 5 x 96 In, Pk2 (2KFH1)
- ZORO SELECT Fork Extensions, 108in.L x 6 in.W, Pin, PK2 (35LU48)
- ZORO SELECT Fork Extensions, Yellow, 4 x 96 In, Pk2 (2KFG9)
- ZORO SELECT Fork Extensions, Yellow, 4 x 72 In, Pk2 (2KFG8)
- ZORO SELECT Fork Extensions, 84in.L x 4inW, Strap, PK2 (35LU30)
- VESTIL Fork Extensions (FE-4-48)
- Zoro Select Forklifts & Attachments