Shop All Fork Extensions
Zoro Select
Fork Extensions, 108in.L x 4inW, Strap, PK2
Mfr # 35LU32
Zoro # G2203175
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$300.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Min. Fork Length 64 in
- Extension Length 108 in
- Includes Steel Retaining Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35LU32
- Zoro # G2203175
- UPC # 190735471098
- Country of Origin China
- Category Fork Extensions
Dimensions
Min. Fork Length | 64 in |
Extension Length | 108 in |
Fork Width | 4 in |
Compatible Fork Width - Minimum | 4 in |
Compatible Fork Width - Maximum | 4 in |
Compatible Fork Height | 2 in |
Compatible Fork Length | 64 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extensions |
Includes | Steel Retaining Strap |
Standards | ASME B56.1 |
For Use With | Forks up to 2 in Thick |
Load Capacity - Maximum | 3,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 3,000 lb, Material Steel, Compatible Fork Length 64 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 4 in, Extension Length 108 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Safety Latch Assembly, for 1AEZ7, etc. (ER1ES1002)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step (KDEC115246-Y)
- TIE DOWN ENGINEERING PRECUT CABLE100ftGALV3/16 (50075)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- ZORO SELECT Fork Extensions, Yellow, 6 x 96 In, Pk2 (2KFH2)
- ZORO SELECT Fork Extensions, 54in.L x 4inW, Strap, PK2 (35LU29)
- ZORO SELECT Fork Extensions, 108in.L x 6 in.W, Pin, PK2 (35LU48)
- ZORO SELECT Fork Extensions, Black, 5 x 84 In, Pk2 (4UDL1)
- ZORO SELECT Gas Cylinder Truck, Capacity 8 Cylinders (39J511)
- ZORO SELECT Fork Extensions, 108in.L x 6inW, Strap, PK2 (35LU47)
- DAYTON Fork Extensions, Yellow, 5 x 72 In, Pk2 (3AA39)
- Zoro Select Lifting Trucks