Shop All Towing Rings, Hooks & Tow Eyes
This Product is Discontinued
Zoro Select
Forged Lashing D-Ring, 6130 lb. (Discontinued)
Mfr # B40PKGD
Zoro # G4833875
This Product is Discontinued
Key Features
- Type Lashing D-Ring
- Material Forged Steel
- Ring Dia. 5/8 in
- For Use With Cargo Control, Safety Chain Anchor
- Features Weld-On Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B40PKGD
- Zoro # G4833875
- UPC # 724920017336
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Ring Dia. | 5/8 in |
Diameter | 1" |
Bracket Width | 2 1/2 in |
Details
Type | Lashing D-Ring |
Material | Forged Steel |
For Use With | Cargo Control, Safety Chain Anchor |
Features | Weld-On Mounting Bracket |
Finish | Unfinished |
Capacity GVW | 6,130 lb |
Capacity GVW (Lb.) | 6130 lb. |
Item | Lashing Ring |
Includes | Mounting Bracket |
Working Load Limit | 6,130 lb |
Sub-Category | D-Ring |
Description
Forged Lashing D-Ring,6130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.