Shop All Automotive Body Clips
Zoro Select
Ford Hood Prop & Rod End Asst, 100 Pc
Mfr # 8168
Zoro # G3597562
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Ford Cars and Trucks
- Material Nylon
- Features (1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Natural Nylon Hood Prop Clips 5/16 in Rod Diameter FORD # 386299-S, (12) Black Nylon Door Rod & Hood Clips 5/32 in Rod Size Left Hand Side FORD # N804344S, (12) Natural Nylon Door Lock Rod Clips 5/32 in Rod Size Right Hand Side FORD # 390522S, (12) Natural Nylon Door Rod & Hood Clips 5/32 in Rod Size Right Hand Side FORD # N805350S, (12) Yellow Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side FORD # E6AZ-5421952-A, (6) Nylon Door Lock Rod Clips 8mm Hole Size Two Piece Fold Over Type FORD # E6DZ-5421952A, (6) Yellow Nylon Door & Tailgate Rod Clips #10-24 Rod Size 8mm Hole Size Panel Range 2mm GM # 16629990, (6) Yellow Nylon Door Lock Rod Clips #10-24 Rod Size FORD # F85Z-152195-BB, (8) Black Nylon Hood Rod Prop Clips 1/4 in Rod Size FORD # E1FZ16828-C, (8) Natural Nylon Hood Prop Clips 5/16 in Rod Diameter FORD # E83Z-16828A, (8) Yellow Nylon Hood Rod Prop Clips 6mm Rod Diameter Fits 7mm Square Hole FORD # W702380-S300
- Includes (12) Black Nylon Door Rod & Hood Clips 5/32 in Rod Size Left Hand Side FORD # N804344S, (12) Yellow Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side FORD # E6AZ-5421952-A, (6) Yellow Nylon Door & Tailgate Rod Clips #10-24 Rod Size 8 mm Hole Size P
- Compatible with Vehicle Make Ford
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8168
- Zoro # G3597562
- UPC # 841213018037
- Country of Origin United States
- Category Automotive Body Clips
Details
Item | Ford Hood Prop and Rod End Assortment |
For Use On | Ford Cars and Trucks |
Material | Nylon |
Features | (1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Natural Nylon Hood Prop Clips 5/16 in Rod Diameter FORD # 386299-S, (12) Black Nylon Door Rod & Hood Clips 5/32 in Rod Size Left Hand Side FORD # N804344S, (12) Natural Nylon Door Lock Rod Clips 5/32 in Rod Size Right Hand Side FORD # 390522S, (12) Natural Nylon Door Rod & Hood Clips 5/32 in Rod Size Right Hand Side FORD # N805350S, (12) Yellow Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side FORD # E6AZ-5421952-A, (6) Nylon Door Lock Rod Clips 8mm Hole Size Two Piece Fold Over Type FORD # E6DZ-5421952A, (6) Yellow Nylon Door & Tailgate Rod Clips #10-24 Rod Size 8mm Hole Size Panel Range 2mm GM # 16629990, (6) Yellow Nylon Door Lock Rod Clips #10-24 Rod Size FORD # F85Z-152195-BB, (8) Black Nylon Hood Rod Prop Clips 1/4 in Rod Size FORD # E1FZ16828-C, (8) Natural Nylon Hood Prop Clips 5/16 in Rod Diameter FORD # E83Z-16828A, (8) Yellow Nylon Hood Rod Prop Clips 6mm Rod Diameter Fits 7mm Square Hole FORD # W702380-S300 |
Includes | (12) Black Nylon Door Rod & Hood Clips 5/32 in Rod Size Left Hand Side FORD # N804344S, (12) Yellow Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side FORD # E6AZ-5421952-A, (6) Yellow Nylon Door & Tailgate Rod Clips #10-24 Rod Size 8 mm Hole Size P |
Compatible with Vehicle Make | Ford |
Fastener Material | Nylon |
Assortment Type | Hood Clip, Nylon Door Lock Rod Clip |
Description
Ford Hood Prop and Rod End Assortment, Compatible with Vehicle Make Ford, Fastener Material Nylon, Assortment Type Hood Clip, Nylon Door Lock Rod Clip, Includes (12) Black Nylon Door Rod & Hood Clips 5/32 in Rod Size Left Hand Side FORD # N804344S, (12) Yellow Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side FORD # E6AZ-5421952-A, (6) Yellow Nylon Door & Tailgate Rod Clips #10-24 Rod Size 8 mm Hole Size P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Ball Mount, Drop 5 In, Length 10 In (7028200)
- AUTOTEX Wiper Arm, Wet Radial, Size 16 In (201509N)
- ILC Replacement for GENERAC POWER SYSTEMS P10455515 STARTER (P10455515 STARTER)
- STAR BRITE Star brite 085132 Premium Golden Teak Oil Step 3 - 32 oz (085132)
- ZORO SELECT Universal Door Panel & Hood Clip Asst (8615)
- ZORO SELECT Import Door Lock Rod End Clip, 128 Pc (8133)
- ZORO SELECT GM Hood Prop & Rod End Asst, 137 Pc (8171)
- ZORO SELECT Wire Routing Clip Asst, 54 Pc (8140)
- ZORO SELECT Import Door Lock Rod End Clip, 425 Pc (8633X)
- ZORO SELECT Import Door Lock Rod End Clip, 860 Pc (8633)
- DISCO Blk Nyln Fascia Panel Ret 1/4" Hole 25.5mm Hd 20mm Stem (5632PK)
- Zoro Select Automotive Body Clips