Shop All Plungers
Zoro Select
Forced Cup Plunger, Rubber, Cup Size 5In.
Mfr # 1LNX3
Zoro # G1496022
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Material Rubber
- Cup Dia. 5 in
- Handle Length 19 in
- Handle Material Wood
- For Use With Showers/Tubs, Sinks, Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LNX3
- Zoro # G1496022
- UPC # 190735402030
- Country of Origin Multiple
- Category Plungers
Dimensions
Cup Dia. | 5 in |
Handle Length | 19 in |
Diameter - Maximum | 5 in |
Diameter - Minimum | 5 in |
Details
Item | Forced Cup Plunger |
Plunger Material | Rubber |
Handle Material | Wood |
For Use With | Showers/Tubs, Sinks, Toilets |
Product Type | Cup Plunger |
Description
Forced Cup Plunger, Product Type Cup Plunger, Plunger Material Rubber, Handle Length 19 in, Diameter - Maximum 5 in, For Use With Showers/Tubs, Sinks, Toilets, Diameter - Minimum 5 in, Handle Material Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, Spray Bottle, Unscented, 9 PK (60213CT)
- TORK Tork Premium Bath Tissue Roll, 2-Ply, White (2465110)
- STANLEY Universal Exten Wand, 1-1/4 " x 12 " (25-1205)
- TOUGH GUY Toilet Seat Cover Dispenser, Gray (2VEX9)
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G690)
- ZORO SELECT Force Cup Plunger (40285)
- ZORO SELECT Forced Cup Plunger, Durable Rubber, 4 in Cup Dia, 8 in Wood Handle (1RLV7)
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G689)
- ZORO SELECT Forced Cup Plunger, Durable Rubber, 6 in Cup Dia, 21 in Wood Handle (1RLV8)
- PROPLUS 5-1/2 Solid wood handle Professional style (8323)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3410)
- Zoro Select Plungers