Shop All Plungers
Zoro Select
Force Cup Plunger
Mfr # 40285
Zoro # G4769200
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Material Rubber
- Material Rubber
- Handle Length 21 in
- Handle Material Wood
- For Use With Showers/Tubs, Sinks, Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40285
- Zoro # G4769200
- UPC # 091712402855
- Country of Origin China
- Category Plungers
Dimensions
Handle Length | 21 in |
Diameter - Minimum | 5 1/2 in |
Diameter - Maximum | 5 1/2 in |
Details
Item | Forced Cup Plunger |
Plunger Material | Rubber |
Material | Rubber |
Handle Material | Wood |
For Use With | Showers/Tubs, Sinks, Toilets |
Product Type | Cup Plunger |
Description
Forced Cup Plunger, Product Type Cup Plunger, Plunger Material Rubber, Handle Length 21 in, Diameter - Maximum 5 1/2 in, For Use With Showers/Tubs, Sinks, Toilets, Diameter - Minimum 5 1/2 in, Handle Material Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIX Towels & Wipes, White, Cloth, 100 Wipes, 12" x 17", Unscented, 1200 PK (CHI 0930)
- PACIFIC BLUE BASIC Multifold Paper Towels, White, 16 PK (GPC24590)
- ALLWAY MP BRS Mini Wire Brush (BMB)
- ENZYME MAGIC No Rinse Floor Cleaner, 1/4 oz. Dilution, PK200 (3000330)
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G689)
- ZORO SELECT Forced Cup Plunger, Durable Rubber, 6 in Cup Dia, 21 in Wood Handle (1RLV8)
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G690)
- ZORO SELECT Forced Cup Plunger, Rubber, Cup Size 5In. (1LNX3)
- ZORO SELECT Forced Cup Plunger, Durable Rubber, 4 in Cup Dia, 8 in Wood Handle (1RLV7)
- SIMPLEHUMAN Plunger & Caddy, 17 1/2 in Hand L, Flange (BT1085)
- HOMEWARDBOUND 15 x 6 in. Dia. Beehive Toilet Plunger with Holder (HO2512481)
- Zoro Select Plungers