Shop All Polybag Sealers
Zoro Select
Foot Operated Bag Sealer, Pedestal, 24In
Mfr # 5ZZ47
Zoro # G2543606
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Type Foot Operated
- Heat Sealing Type Impulse
- Seal Length 24 in
- Seal Width 3/32 in
- Max. Seal Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZZ47
- Zoro # G2543606
- UPC # 190735537534
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 24 in |
Seal Width | 3/32 in |
Overall Height | 36 1/4 in |
Overall Width | 13 3/8 in |
Overall Length | 26 3/8 in |
Cord Length | 80 in |
Maximum Seal Length | 23 5/8 in |
Maximum Seal Width | 1/8 in |
Details
Item | Poly Bag Sealer |
Operation Type | Foot Operated |
Heat Sealing Type | Impulse |
Max. Seal Thickness | 7 mil |
Voltage | 120V AC |
Watts | 800 W |
Mounting | Pedestal |
Standards | CE Listed |
Includes | 0 Degrees to 150 Degrees C Temperature Control Range |
Material | Aluminum Alloy, Iron |
Mount Type | Foot Operated |
Basic Power Source | Electric |
Current | 15 A |
Beep Impulse | No |
Includes Cutter | No |
Plug Type | Three Prong |
Description
Mount Type Foot Operated, Heat Sealing Type Impulse, Operation Type Foot Operated, Includes Cutter No, Maximum Seal Length 23 5/8 in, Maximum Seal Width 1/8 in, Max. Seal Thickness 7 mil, Overall Height 36 1/4 in, Overall Length 26 3/8 in, Overall Width 13 3/8 in, Beep Impulse No, Basic Power Source Electric, Cord Length 80 in, Current 15 A, Voltage 120V AC, Plug Type Three Prong, Poly Bag Sealer, Standards CE Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER 6500/6505 CYAN (106R01594)
- SHARPIE EXPO Whiteboard Cleaner (81803)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Gray, 250 Sheets (49591)
- TYVEK Tyvek® Shipping Tags, 4 3/4" x 2 3/8", Blue, 100/Case (G14051A)
- ZORO SELECT Heat Sealer, Hand Operated, 6 In (13F532)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 16In (5ZZ40)
- ZORO SELECT Direct Heating Sealer, 12 In (13F534)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 12In (4LT28)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 8In (4LT36)
- ZORO SELECT Hand Oprtd Bag sealer, Table Top, 8-5/8In (5NWA6)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-24)
- Zoro Select Polybag Sealers