Shop All Pressure Washer Parts
Zoro Select
Foot-Actuated Sewer Valve, 8 gpm
Mfr # AL0124722810
Zoro # G2951916
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in (F)NPT
- Max. Pressure 3,000 psi
- Max. Flow 8 gpm
- Max. Fluid Temp. 320 Degrees F
- Type 3/8" (F) Inlet Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AL0124722810
- Zoro # G2951916
- Country of Origin Italy
- Category Pressure Washer Parts
Details
Item | Foot-Actuated Sewer Valve |
Inlet | 3/8 in (F)NPT |
Max. Pressure | 3,000 psi |
Max. Flow | 8 gpm |
Max. Fluid Temp. | 320 Degrees F |
Type | 3/8" (F) Inlet Port |
Description
Foot-Actuated Sewer Valve, Max. Flow 8 gpm, Max. Fluid Temp. 320 Degrees F, Max. Pressure 3,000 psi, Inlet 3/8 in (F)NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Lithium-Ion Battery, 18V, 5.2 Ah (FZAAEM)
- WORKING PRODUCTS Gutter Cleaning Kit (00612)
- WORKSMAN Bicycle/Tricycle Tube, 20 x 2-1/8 In. (4923)
- STENS New 635-189 Oil Pump For Stihl 066 And Ms 660 Chainsaws 1122 640 3205 (635-189)
- ZORO SELECT Gun AG275 (TT49C100052G)
- ZORO SELECT Turbo Nozzle, Size 3.9, 4000 psi (TPL039)
- ZORO SELECT Spray Nozzle, Size 7 to 7.5,3625 psi (ALTPR25-70)
- ZORO SELECT Suction Tube (TT12U475SCG)
- ZORO SELECT Water Broom, 4 Nozzle, Width 16 In (1MDK5)
- ZORO SELECT Turbo Rotary Spray Nozzle, Size 4,3625psi (ALTPR25-30)
- CHAPIN Fan Spray Nozzle (6-5934)
- Zoro Select Pressure Washer Parts