Shop All Food Service Carts
Zoro Select
Food Service Dolly, Keg, 175 lb.
Mfr # 98037
Zoro # G3501535
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1200 lb
- Material Aluminum
- Overall Width 5 1/4 in
- Height 17-1/4"
- Overall Height 17 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 98037
- Zoro # G3501535
- UPC # 715347159167
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 5 1/4 in |
Height | 17-1/4" |
Overall Height | 17 1/4 in |
Width | 5-1/4" |
Overall Length | 17 1/4 in |
Shelf Length | 17 1/4 in |
Shelf Width | 5 1/4 in |
Caster Dia. | 3 in |
Overall Width (In.) | 5-1/4 |
Shelf Width (In.) | 5-1/4 |
Caster Size (In.) | 3 |
Caster Wheel Dia. | 3 in |
Description
Keg Dolly, Caster Type (4) Swivel, Maximum Load Capacity 175 lb, Color Silver, Material Aluminum, Number of Casters 4, Product Type Keg Dolly, Overall Height 17 1/4 in, Overall Length 17 1/4 in, Overall Width 5 1/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISTAPAK INDUSTRIES Red Plastic Stir Stick 5 Inch, 1000PK (12290BA)
- VICTOR ALLEN Decaf Donut Shop Coffee Single Serve Cup, PK200 (FG014636RV)
- ALLPOINTS Thermostat W/ Dial Tb125, 3/8 X 4-1/2, 48 (461001)
- HOBART Ball Bearing (BB-021-02)
- ZORO SELECT Fold N Go Cart, Small, Black (SBC152103)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- ZORO SELECT General Purpose Dolly, 500 lb. (1622)
- ZORO SELECT Food Service Cart, Stainless Steel, 450 lb (35ZW26)
- ZORO SELECT Large Bussing and Transport Cart, Black (CC224303)
- ZORO SELECT Container Dolly, 700 lb. (6266)
- BAXTON STUDIO Reynard Modern and Industrial Walnut Brown Finished Wood and Black Metal 2-Tier Wine Cart (199-12179-ZORO)
- Zoro Select Food Service Carts