Shop All Food Service Carts
Zoro Select
Food Service Cart, Stainless Steel, 450 lb
Mfr # 35ZW26
Zoro # G9996497
original price:
$295.91
22% off
new price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 450 lb
- Overall Width 21 in
- Material Stainless Steel
- Color Silver
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35ZW26
- Zoro # G9996497
- UPC # 190735471463
- Country of Origin China
- Category Food Service Carts
Dimensions
Overall Width | 21 in |
Overall Height | 36 in |
Overall Length | 35 in |
Lip Height | 1 in |
Caster Dia. | 4 in |
Shelf Length | 30 1/4 in |
Shelf Width | 18 1/8 in |
Overall Width (In.) | 21 |
Overall Height (In.) | 36 |
Caster Size (In.) | 4 |
Shelf Width (In.) | 18-1/8 |
Adjustable Height | No |
Description
Food Service Cart, Overall Length 35 in, Overall Depth 21 in, Folding No, Finish Stainless Steel, Color Silver, Product Type Food Service Cart, Adjustable Height No, Maximum Load Capacity 450 lb, Caster Type (2) Swivel, (2) Swivel w/Brake, Gauge 20 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 3, Overall Height 36 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Fan Motor - 115V (2162715)
- H & K INTERNATIONAL Switch (G-E01051)
- CECILWARE Float Stem Assembly 1/4 Cc (M0251)
- VULCAN HART Temperature Controller (857112-1)
- ZORO SELECT Food Service Dolly, Keg, 175 lb. (98037)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- ZORO SELECT General Purpose Dolly, 500 lb. (1622)
- ZORO SELECT Container Dolly, 700 lb. (6266)
- ZORO SELECT Fold N Go Cart, Small, Black (SBC152103)
- ZORO SELECT Large Bussing and Transport Cart, Black (CC224303)
- LAKESIDE Deep Well Plastic 2-Shelf Cart; 500 lb Capacity, 16"x30-1/3" - Charcoal (2521)
- Zoro Select Food Service Carts