Shop All PVC Tubing
Zoro Select
Food Grade Steel Wire Reinforced PVC
Mfr # ZUSA-HT-6612
Zoro # G306435213
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.188 in
- Application Beverage, Food, Water
- Flexibility Semi-Flexible
- Material PVC
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6612
- Zoro # G306435213
- UPC # 193005275433
- Country of Origin China
- Category PVC Tubing
Dimensions
Outside Diameter | 1 3/8 in |
Bend Radius | 9 7/8 in |
Inside Diameter | 1 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 11)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00038)
- SMITH-COOPER Hex Bushing, 1"x1/4", 125, Brz Nl (4385003010)
- PARKER 3/8" Compression Brass Union 10PK (62C-6)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 5/16 In OD (1512-188312-100)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-115)
- ZORO SELECT Tubing, 3/8 In OD, 150 PSI, 100 Ft, Yellow (806FJ2)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3023)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 50 Ft. L (ZUSA-HT-29)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2206)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2184)
- Zoro Select PVC Tubing