Shop All PVC Tubing
Zoro Select
Food Grade Steel Wire Reinforced PVC
Mfr # ZUSA-HT-6601
Zoro # G606435166
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.25 in
- Flexibility Semi-Flexible
- Application Beverage, Food, Water
- Color Clear
- Standards 3-A 20-27, FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6601
- Zoro # G606435166
- UPC # 193005275389
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 10 ft |
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 3/4 in |
Bend Radius | 11 13/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Saddle Tee Fip 1/2 (PP855-30LF)
- PFISTER Single Handle 1/3 Hole Ashfield Single Control Centerset Bath F, Brushed Nickel (LF-M42-YPKK)
- KOHLER Semiprofessional Kitchen Sink Faucet (24982-BL)
- PARKER 1/4" Compression SS Male 90 Degree Elbow (4-4 CBU-SS)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2126)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3177)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3540)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1195)
- ZORO SELECT Polyester Braid Reinforced PVC Tubing (ZUSA-HT-4375)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2151)
- PROFESSIONAL PLASTICS Tygon 2475 Tube Acg 00007, 0.125 ID X .250 OD X 50 FT [Each] (TTY2475.125X.250X50FT)
- Zoro Select PVC Tubing