Shop All PVC Tubing
Zoro Select
Food Grade Steel Wire Reinforced PVC
Mfr # ZUSA-HT-6509
Zoro # G606435067
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.188 in
- Flexibility Semi-Flexible
- Color Clear
- Standards 3-A 20-27, FDA
- Application Beverage, Food, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6509
- Zoro # G606435067
- UPC # 193005275297
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 7 7/8 in |
Inside Diameter | 5/8 in |
Outside Diameter | 1 in |
Overall Length | 25 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200FLXFL120)
- MERIT BRASS 2 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K402-32)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 6mm Tube Size, Nylon, Black, 10 PK (3166 06 08)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2163)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2987)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3284)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-8)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112110-6742)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X50)
- Zoro Select Tubing