Shop All PVC Tubing
Zoro Select
Food Grade Steel Wire Reinforced PVC
Mfr # ZUSA-HT-6508
Zoro # G406435113
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.156 in
- Color Clear
- Application Beverage, Food, Water
- Flexibility Semi-Flexible
- Standards 3-A 20-27, FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6508
- Zoro # G406435113
- UPC # 193005275280
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 1/2 in |
Overall Length | 25 ft |
Bend Radius | 5 29/32 in |
Outside Diameter | 13/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 90 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-1002 NO LEAD BALL VALVE (101-083NL)
- LARSEN SUPPLY CO 15/16 Chr Swiv Aerator (09-1229)
- DIXON Single Ear Pinch-On Clamp, 1-5/8 in Nominal, 1.492 Closed dia x 1.614 Open dia x 0.03 in Thick, 304 (410R)
- CHICAGO FAUCET Spout, Elastomer (1-006JKABNF)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2977)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4EGV3)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (4106710-6742)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV5)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2956)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 25 Ft. L (ZUSA-HT-232)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X5)
- Zoro Select PVC Tubing