Shop All Wire Cart Accessories
Zoro Select
Folding Work Surface
Mfr # MC-SL20
Zoro # G6782386
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20"
- Overall Width 18 in
- Overall Height 2 in
- Color Gray
- For Use With 5CHL5, 5CHL6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MC-SL20
- Zoro # G6782386
- Country of Origin China
- Category Wire Cart Accessories
Dimensions
Overall Length | 20" |
Overall Width | 18 in |
Overall Height | 2 in |
Overall LxWxH | 20 inx18 inx2 in |
Shelf Length | 20 in |
Shelf Width | 18 in |
Shelf LxW | 20 inx18 in |
For Cart Width | 20 in |
Details
Item | Folding Work Surface for Dual-Side-Access Wire Stock Carts |
Color | Gray |
For Use With | 5CHL5, 5CHL6 |
Material | Wood/Steel |
Features | Collapsible |
For Use With Mfr. Model Number | Mc-4218, Mc-4820 |
Description
Folding Work Surface for Dual-Side-Access Wire Stock Carts, Shelf Width 18 in, Shelf Length 20 in, Finish Laminate, Color Gray, For Cart Width 20 in, Features Collapsible, For Use With Grainger Item Number 5CHL5, 5CHL6, For Use With Mfr. Model Number Mc-4218, Mc-4820, Overall Height 2 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EE1601NTX3)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (00126)
- ZORO SELECT Bollard, Safety (3KR45)
- ADVANTUS ORGANIZER, 10 DWR, SMOKE (AVT34007)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- Zoro Select Utility & Storage Carts