Shop All Hand Sinks
Zoro Select
Folding Shelf, 15 1/2x5 3/8x3 1/2
Mfr # 4WMJ7
Zoro # G2380156
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 1/2 in
- Includes Fasteners
- Height 5 3/8 in
- Fastener Type Theft Resistant
- Thickness 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WMJ7
- Zoro # G2380156
- UPC # 190735522172
- Country of Origin Taiwan, Province of China
- Category Hand Sinks
Dimensions
Width | 15 1/2 in |
Height | 5 3/8 in |
Overall Height | 2 in |
Overall Width | 5 5/8 in |
Overall Depth | 15 1/2 in |
Overall Dimensions - H x W x D | 2 in x 5 3/5 in x 15 1/2 in |
Details
Item | Folding Shelf |
Includes | Fasteners |
Fastener Type | Theft Resistant |
Thickness | 3 1/2 in |
Color/Finish | Bright |
Material of Construction | Zamac |
Finish | Bright |
Product Type | Folding Shelf |
Material | Stainless Steel |
Hardware Product Type | Partition Shelf |
Hardware Pieces Included | (2) Stainless Steel Screws M6 x 25 mm, (2) Plastic anchor |
Maximum Panel Thickness | 2 in |
Description
Folding Shelf, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included (2) Stainless Steel Screws M6 x 25 mm, (2) Plastic anchor, Includes Fasteners, Material Stainless Steel, Maximum Panel Thickness 2 in, Overall Depth 15 1/2 in, Overall Height 2 in, Overall Width 5 5/8 in, Product Type Folding Shelf, Finish Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip x Slip PVC Tee SCH 80 (8214586)
- B & K AIR SNIFTER VALVE 1/4"" (SV 1DLF)
- ZORO SELECT Shower Stall Strainer, Brass, SS Grid (1RLV5)
- ZORO SELECT Hex Bushing, 3/4"x1/2", 150,304, Thrd (4381031090)
- ZORO SELECT Towel Shelf, Bright, 9-1/4x24x9-7/16In (4EEX4)
- ZORO SELECT Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-62)
- ZORO SELECT Collapsible Hook, 1-1/2In Collapsed (1ECL9)
- ZORO SELECT Utility Shelf w/Backsplash, 48x5-3/16In (4WMK3)
- ZORO SELECT Bathroom Hook, 1 Hook, 2In D, Satin (4WMK8)
- ZORO SELECT Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (2VAL4)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5051)
- Zoro Select Hand Sinks