Shop All Platform Trucks
Zoro Select
Folding Handle Platform Truck, 770 lb.
Mfr # 2PLG7
Zoro # G6179923
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 60 in
- Overall Width 30 in
- Color Silver
- Load Capacity 770 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2PLG7
- Zoro # G6179923
- UPC # 190735449851
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 60 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 7-3/4 in |
Caster Wheel Width | 1-1/4 in |
Caster Wheel Dia. | 5 in |
Deck Length | 60 in |
Deck Height | 7 3/4 in |
Deck Width | 30 in |
Overall LxWxH | 60 in x 30 in x 37-1/2 in |
Caster Width | 1-1/4 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 770 lb, Overall Height 37 1/2 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 7 3/4 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Folding, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 250 lb., 5In D x 1-1/4In (1KB29)
- CM Button Assembly (36988)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Yellow (EN1802DX3)
- DUTTON-LAINSON Hand Winch w/Strap, Spur, No Brake, 1100lb. (3FKE5)
- ZORO SELECT Platform Truck, 3600lb, 36in x 24in, 40in H (EPTRB24368PU95)
- ZORO SELECT Platform Truck, Folding Handle, 29x18-1/2 (33H180)
- ZORO SELECT Standard Platform Truck, 3600 lb. (APT2SH30486PU95)
- ZORO SELECT Standard Platform Truck, 750 lb., 42 In. L (3BE77)
- ZORO SELECT Platform Truck, 2000lb, 48in x 24in (WHPTA24485PH95)
- ZORO SELECT Folding Handle Platform Truck, 330 lb. (2TUT5)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-3660-8PY-2H)
- Zoro Select Platform Trucks