Shop All Platform Trucks
Zoro Select
Folding Handle Platform Truck, 660 lb.
Mfr # 2PLG8
Zoro # G8705697
original price:
$315.69
4% off
new price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 60 in
- Overall Width 18 in
- Color Silver
- Load Capacity 660 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2PLG8
- Zoro # G8705697
- UPC # 190735449868
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 60 in |
Overall Width | 18 in |
Deck LxWxH | 60 in x 18 in x 7 in |
Deck Height | 7 in |
Deck Length | 60 in |
Caster Wheel Width | 1-1/4 in |
Deck Width | 18 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 60 in x 18 in x 37-1/2 in |
Caster Width | 1-1/4 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 660 lb, Overall Height 37 1/2 in, Overall Length 60 in, Overall Width 18 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 7 in, Deck Length 60 in, Deck Width 18 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Folding, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (TE60505)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 17BF (U17)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK117UA4)
- VESTIL Heavy Duty Hydraulic Maintenance Set (H-10)
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in, 40in H (WHPTFL30606MR95)
- ZORO SELECT Standard Platform Truck, 1600 lb., 48 In L (3BE78)
- ZORO SELECT Platform Truck, Folding Handle, 29x18-1/2 (33H180)
- ZORO SELECT Platform Truck, 1000lb, 60in x 24in (EPTD24605PU95)
- ZORO SELECT Platform Truck, 2000 lb., Steel Deck (13X490)
- ZORO SELECT Folding Handle Platform Truck, 330 lb. (2TUT5)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1200 Lb. Capacity, 8 Pneumatic Casters (952504P)
- Zoro Select Platform & Panel Trucks