Shop All Platform Trucks
Zoro Select
Folding Handle Platform Truck, 660 lb.
Mfr # 2PLG6
Zoro # G6126425
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 48 in
- Overall Width 24 in
- Color Silver
- Wheel Type Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2PLG6
- Zoro # G6126425
- UPC # 190735449844
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 48 in |
Overall Width | 24 in |
Deck LxWxH | 48 in x 24 in x 7-3/4 in |
Deck Width | 24 in |
Caster Wheel Dia. | 5 in |
Deck Length | 48 in |
Caster Wheel Width | 1-1/4 in |
Deck Height | 7 3/4 in |
Overall LxWxH | 48 in x 24 in x 37-1/2 in |
Caster Width | 1-1/4 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 660 lb, Overall Height 37 1/2 in, Overall Length 48 in, Overall Width 24 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 7 3/4 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Folding, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCCULLOUGH INDUSTRIES Global Industrial„¢ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray (10055GY)
- VESTIL Poly Swivel Caster with Total Brake, 6" x 2", 837 lb Capacity (CST-E6-6X2PUP-SWTB)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,200 lb (DS2436X125PY)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L, SS (BBS36SY)
- ZORO SELECT Folding Handle Platform Truck, 550 lb. (2PLG5)
- ZORO SELECT Standard Platform Truck, 750 lb., 42 In. L (3BE77)
- ZORO SELECT Rod Truck, 3000 lb., 3 Shelf, 48 in. L (OPT-4824-3-6PH-95)
- ZORO SELECT Standard Platform Truck, 2500 lb., 60 In L (3BE84)
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 36in H (EPT3S30605PU95)
- ZORO SELECT Platform Truck, 1400lb, 36in x 30in, 39in H (EPT30365PU95)
- VESTIL Platform Truck - Double Decker (VHPT/D-3672)
- Zoro Select Platform Trucks