Shop All Platform Trucks
Zoro Select
Folding Handle Platform Truck, 330 lb.
Mfr # 2TUT3
Zoro # G2432166
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 30 in
- Overall Width 18 in
- Color Purple
- Load Capacity 330 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2TUT3
- Zoro # G2432166
- UPC # 190735452547
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 30 in |
Overall Width | 18 in |
Deck LxWxH | 28 in x 18 in x 6 in |
Caster Wheel Dia. | 4 in |
Deck Length | 28 in |
Caster Wheel Width | 1 in |
Deck Width | 18 in |
Deck Height | 6 in |
Overall LxWxH | 30 in x 18 in x 36 in |
Caster Width | 1 in |
Description
Plastic-Deck Platform Truck, Load Capacity 330 lb, Overall Height 36 in, Overall Length 30 in, Overall Width 18 in, Deck Construction Solid, Deck Material Plastic, Deck Height 6 in, Deck Length 28 in, Deck Width 18 in, Deck Surface Ribbed, Frame Material Steel, Handle Type Folding, Side Panel Type No Side Panels, Number of Platforms 1, Color Purple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Chain Collector Box, Flex (71535045)
- EXTREME MAX Extreme Max 3008.0448 Braided Cotton/Polyester Clothesline - 7/32" x 200', White (3008.0448)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 7' (Green) (PRS2-7)
- GLOBAL INDUSTRIAL Self-Propelled Electric Pallet Jack Truck, 2 60AH Batteries, 3300 Lb. Cap. (988993)
- ZORO SELECT Standard Platform Truck, 1600 lb., 54 In L (3BE79)
- ZORO SELECT Standard Platform Truck, 4000 lb., 62 In L (13X501)
- ZORO SELECT Platform Truck, 1400lb, 60in x 30in, 39in H (EPT30605PU95)
- ZORO SELECT Platform Truck, 5000lb, 60in x 36in, 43in H (PT36608/12PH95)
- ZORO SELECT Platform Truck, 1200lb, 36in x 18in, 42in H (EPT18368PN95)
- ZORO SELECT Platform Truck, 2000lb, 48in x 24in, 58in H (PTS24485/8PU95)
- GLOBAL INDUSTRIAL Euro Style Truck - 4 Wire Sides & Wood Deck, 60 x 30, 1200 Lb. Capacity (952695)
- Zoro Select Platform & Panel Trucks