Shop All Hand Trucks
Zoro Select
Folding Hand Truck, Load Cap 400 Lb
Mfr # 20Y291
Zoro # G7198012
original price:
$236.99
5% off
new price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 1/2 in
- Overall Width 24 1/4 in
- Material Aluminum
- Color Black
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20Y291
- Zoro # G7198012
- UPC # 00091919338933
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 48 1/2 in |
Overall Width | 24 1/4 in |
Wheel Diameter | 8 in |
Noseplate Width | 23 1/4 in |
Folded Depth | 3 3/8 in |
Folded Height | 40 1/4 in |
Noseplate Depth | 15 3/4 in |
Wheel Width | 1 3/4 in |
Folded Width | 23 1/4 in |
Overall Depth | 24 in |
Nose Plate Width | 23 1/4 in |
Nose Plate Depth | 15 3/4 in |
Folded HxWxD | 40 1/4 in x 23 1/4 in x 3 3/8 in |
Nose Plate WxD | 23 1/4 in x 15 3/4 in |
Overall HxWxD | 48 1/2 in x 24 1/4 in x 24 in |
Wheel Dia. | 8 in |
Description
Telescoping Thin-Profile Folding Hand Truck, Load Capacity 400 lb, Overall Height 48 1/2 in, Overall Width 24 1/4 in, Overall Depth 24 in, Folded Height 40 1/4 in, Folded Width 23 1/4 in, Folded Depth 3 3/8 in, Frame Type Flat Back, Handle Type Extendable, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Nose Plate Depth 15 3/4 in, Nose Plate Width 23 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT BOLLARD RND 36X4 1/2 Y (1743)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (TE20489)
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in (WHPTA30605PH95)
- VESTIL Stainless Steel Frame Pallet Truck, 27x48 (PM5-2748-SFF)
- ZORO SELECT Cnvrtbl Hnd Trck, 1200 lb., 51-3/4 x 22" (220653)
- ZORO SELECT Hand Truck, 600 lb. Ld Cap., Silver (210352)
- ZORO SELECT Hand Truck Wire Cart, 54 1/2x26 1/2 In (5C648)
- ZORO SELECT Hand Truck, 800 lb. (TF-360-10)
- ZORO SELECT Convertible Hand Truck, Height 62 In (21U664)
- ZORO SELECT Machine Hand Truck, 1800 lb. Ld Cap. (230077)
- DAYTON Cnvrtbl Hnd Trck, 650 to 750 lb. (4W323)
- Zoro Select Hand Trucks