Shop All Hand Trucks
Zoro Select
Folding Hand Truck, 225 lb.Load Cap.
Mfr # 2NXC8
Zoro # G0460713
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Width 19 in
- Material Aluminum/Polypropylene/Steel
- Color Silver/Black
- Load Capacity 225 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2NXC8
- Zoro # G0460713
- UPC # 190735449523
- Country of Origin Multiple
- Category Hand Trucks
Dimensions
Overall Height | 39 in |
Overall Width | 19 in |
Wheel Diameter | 7 in |
Folded Depth | 2 1/4 in |
Wheel Width | 1 3/8 in |
Overall Depth | 17 1/2 in |
Noseplate Width | 19 1/4 in |
Noseplate Depth | 11 in |
Folded Width | 19 1/4 in |
Folded Height | 28 1/2 in |
Nose Plate Depth | 11 in |
Nose Plate Width | 19 1/4 in |
Wheel Dia. | 7 in |
Folded HxWxD | 28 1/2 in x 19 1/4 in x 2 1/4 in |
Nose Plate WxD | 19 1/4 in x 11 in |
Overall HxWxD | 39 in x 19 in x 17 1/2 in |
Description
Telescoping Thin-Profile Folding Hand Truck, Load Capacity 225 lb, Overall Height 39 in, Overall Width 19 in, Overall Depth 17 1/2 in, Folded Height 28 1/2 in, Folded Width 19 1/4 in, Folded Depth 2 1/4 in, Frame Type Flat Back, Handle Type Extendable, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Nose Plate Depth 11 in, Nose Plate Width 19 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLACK (BOL-36-4.5-BK)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- DAYTON Winch Cable, GS, 1/4 In. x 25 ft. (1DLJ9)
- HAMILTON Rigid Caster, Ch 9X2 Ft Wheel (R-CH-FT91H)
- ZORO SELECT Hand Truck Wire Cart, 54 1/2x26 1/2 In (5C648)
- ZORO SELECT General Purpose Hand Truck, 800 lb., Loop (8WXR2)
- ZORO SELECT Folding Hand Truck, 175 lb.Load Cap. (2NXC7)
- ZORO SELECT Hand Truck, 800 lb., Loop (TF-240-8S)
- ZORO SELECT Hand Truck, 800 lb. (TF-360-10)
- ZORO SELECT Hand Truck, 800 lb. (TF-364-10)
- DAYTON Composite Hnd Trck, 600 lb. (4ZJ31)
- Zoro Select Hand Trucks